Gardner-Gibson Driveaseal 5 gal Sealant

G0595GA

Manufacturer Part #: 0595-GA

Size

5 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Economical asphalt pavement coating designed to seal surfaces in good condition
  • Restores a black finish to asphalt surface
  • Surfaces must be in good repair prior to applying this product
  • Not intended for high traffic areas

SPECIFICATIONS

Application
Driveway Sealer
CARB OTC LEED Compliant
No
Collection
Driveaseal
Color Finish
Black
Length
12 in
Material
Asphalt
NSF Certified
No
SCAQMD Compliant
No
Size
5 gal
UL Listed
No
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday