10 oz. Rubber Roof Sealant in Black

You last purchased this on
 
Gardner-Gibson

Leak Stopper® 10 oz. Rubber Roof Sealant in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gardner-Gibson

Leak Stopper® 10 oz. Rubber Roof Sealant in Black

  • Fast #
  • Part #G0319GA
  • Item #7211360
  • Manufacturer Part #0319-GA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Formulated to penetrate deep into damaged areas
  • Provides a water tight bond
  • Long lasting repair
  • Stops leaks
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-6511
Application:
Roof
CARB OTC LEED Compliant:
No
Collection:
Leak Stopper®
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
11-1/2 in
Length:
2 in
Material:
Rubber
Maximum Temperature:
120
NSF Certified:
No
Product Type:
Roof Sealant
SCAQMD Compliant:
Yes
Size:
10 oz
Temperature Range:
50 to 120 Deg F
UL Listed:
No
Width:
2 in