40 lb. Ready-to-Use Permanent Pothole Repair
Ready Road Repair® 40 lb. Ready-to-Use Permanent Pothole Repair
Package Quantity Info:
EA: 1 IP: 1 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Usein any weather conditions, year round to repair parking lots, streets, driveways, seaports, and railroads
- After product is installed, it is available for immediate use
- Delivers a zero VOC, permanent, all-weather repair to asphalt, concrete, brick and wood
- No mixing required
- Apply in temperatures above 32° F
- Ready for immediate traffic
- Heavy-duty stone and asphalt mix
- Complies with Army Corp of Engineers specifications
Specifications
- Application:
- Concrete, Asphalt, Brick, Wood
- Collection:
- Ready Road Repair®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 13 in
- Height:
- 12 in
- Material:
- Asphalt
- Size:
- 40 lb