50 lbs. Ready Road Asphalt Patcch Zero Bag

You last purchased this on
 
Gardner-Gibson

Ready Road Repair® 50 lbs. Ready Road Asphalt Patcch Zero Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gardner-Gibson

Ready Road Repair® 50 lbs. Ready Road Asphalt Patcch Zero Bag

  • Fast #
  • Part #G6431950
  • Item #7211369
  • Manufacturer Part #6431-9-50
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Usein any weather conditions, year round to repair parking lots, streets, driveways, seaports, and railroads
  • After product is installed, it is available for immediate use
  • Delivers a zero VOC, permanent, all-weather repair to asphalt, concrete, brick and wood
  • No mixing required
  • Apply in temperatures above 32° F
  • Ready for immediate traffic
  • Heavy-duty stone and asphalt mix
  • Complies with Army Corp of Engineers specifications
  • Requires Certification

Specifications

Application:
Asphalt Patch
Collection:
Ready Road Repair®
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
25 in
Length:
16 in
Material:
Asphalt
Size:
50 lbs
Width:
13 in