10 oz. Acrylic Roof Sealant in White

You last purchased this on
 
Gardner-Gibson

Sta-Kool® 10 oz. Acrylic Roof Sealant in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gardner-Gibson

Sta-Kool® 10 oz. Acrylic Roof Sealant in White

  • Fast #
  • Part #GSK3909
  • Item #7211371
  • Manufacturer Part #SK3909
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long lasting flexible repair
  • Stops leaks
  • Designed to patch splits, cracks and holes in roof surfaces
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Sta-Kool®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
11-1/2 in
Length:
2 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Product Type:
Roof Sealant
Size:
10 oz
UL Listed:
No
Width:
2 in