4-1/4 in. Maxi Pad (Case of 250) (Case of 250)
4-1/4 in. Maxi Pad (Case of 250) (Case of 250)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Individually packed
- Multi-channel design for better absorbency
Specifications
- Height:
- 1 in
- Length:
- 4-1/4 in
- Package Quantity:
- Case of 250
- Product Type:
- Maxi Pad
- Width:
- 3 in