0 items

Garlock 5500 Series 0.125 in. 150# Ring Gasket

G5500RG150AOD

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-149, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-38, ASTM F-433
Application
Oil, Water
CARB OTC LEED Compliant
No
Clean Bagged
No
Collection
5500 Series
Color Finish
Grey
Color Finish Category
Greys
Diameter
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Fiber, Rubber
Material Type
Nitrile
Maximum Pressure
1200 psi
Maximum Temperature
800
Minimum Temperature
-100
NSF Certified
No
Pressure Class
150#
Thickness
0.125 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday