0 items

Garlock 1/16 in. 1200 psi Ring Gasket

G3500RG150116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent bolt torque retention
  • Improved performance over conventional PTFE
  • Maximum PxT 1/16: 350,000 (°F x PSIG)
  • Media: strong acids (except hydrofluoric), solvents, hydrocarbons, water, steam, chlorine, and cryogenics
  • Minimum temperature: -450° F
  • Reduced product loss and emissions
  • Ring gasket

SPECIFICATIONS

ASTM Specifications
ASTM F-104
Color Finish
Fawn
Diameter
3 in
Material
Ductile Iron
Maximum Pressure
1200 psi
Maximum Temperature
500

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday