0 items

Garlock 1/16 in. 800# Fiber and Nitrile Ring Gasket

G5500RG150116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cartridge style seat permits easy change without special tools
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Inorganic fiber gasketing offers excellent thermal stability with minimal weight loss
  • Lug bodies for dead-end service rated at 150 PSI* (2 in-12 in), 100 PSI* (14 in-24 in)
  • Molded o-ring eliminates the need for flange gasket
  • Mounting pad with square shaft permits direct mount actuation that reduces hysteresis and cost (2" - 12")
  • Rated to 200 PSI (2 in-12 in), 150 PSI (14 in-24 in)
  • Reduced creep relaxation and improved torque retention provide optimal sealability
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • Shell tested to 150% and seat tested to 110% of maximum working pressure

SPECIFICATIONS

CARB OTC LEED Compliant
No
Clean Bagged
No
Diameter
1-1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Pressure Class
150#
Thickness
0.0625 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday