Garlock

10 in. 150# Carbon Fiber Flat Face Gasket

Part #G9800FF15011610  |  Manufacturer Part #37980-4110

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-433, ASTM F-104, ASTM F-37B, ASTM F-586, ASTM F-1315]

Application: [Saturated Steam, Water, Inert Gas]

Clean Bagged: No

Color Finish: Black

Diameter: 10 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: Carbon Fiber

Maximum Pressure: 2000 psi

Maximum Temperature: 900

Minimum Temperature: -100

NSF Certified: No

Pressure Class: 150#

UL Listed: No