Garlock 1/16 in. 1000 psi 304 Stainless Steel Graphonic Gasket

G603RG150116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates a wide range of temperatures
  • Applications include: valves, heat exchangers, pumps, vessels, and flanges
  • Chemically resistant
  • Fire safe-withstood API and FITT fire tests
  • Maximum PxT 1/16: 700000 (° F x psig)
  • Seals effectively during thermal cycling

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
3 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
1000 psi
Maximum Temperature
500

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday