4 x 1/16 in. 300# 304L Stainless Steel and Graphite IR Spiral Gasket

SWG3004GSSIR

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Maximum Temperature
300
NSF Certified
No
Type
SWG3004GSSIRP
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday