Garlock

12 x 1/16 in. 1000 psi Non-Asbestos Ring Gasket

Part #G3000RG15011612  |  Manufacturer Part #37706-0112

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM F-104

Color Finish: Blue

Diameter: 12 in

Maximum Pressure: 1000 psi

Maximum Temperature: 700

Type: G3000RG15011612