Garlock 150# Carbon Fiber Ring Gasket

G9800RG150116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
Application
Inert Gas, Saturated Steam, Water
Clean Bagged
No
Color Finish
Black
Diameter
1 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Carbon Fiber
Maximum Pressure
2000 psi
Maximum Temperature
900
Minimum Temperature
-100
NSF Certified
No
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday