0 items

Garlock Blue-Gard® 150# Full Face Gasket

G37703510

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-586
CARB OTC LEED Compliant
No
Collection
Blue-Gard®
Color Finish
Black
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Material
Aramid Fiber, Rubber
Material Type
Buna-N
Maximum Pressure
1200 psi
Maximum Temperature
700
NSF Certified
No
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday