0 items

Garlock 150# Gasket

G3565116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Envelon gasket
  • Maximum PxT 1/16: 350,000 (°F x PSIG)
  • Media: moderate concentrations of acids and caustics, hydrocarbons, solvents, cryogenics, and glass-lined equipment
  • Minimum temperature: -450° F
  • Soft, deformable exterior conforms to surface irregularities; ideal for worn, warped or pitted flanges
  • Stable blue core improves cold flow resistance

SPECIFICATIONS

ASTM Specifications
ASTM F-104
CARB OTC LEED Compliant
No
Color Finish
White
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PTFE
Maximum Pressure
800 psi
Maximum Temperature
500
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday