0 items

Garlock 150# Non-Asbestos Ring Gasket

G3000RG150116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150
CARB OTC LEED Compliant
No
Diameter
1 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Thickness
1/16 in
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday