0 items

Garlock 150# Non-Asbestos Ring Gasket

G3000RG150A

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-586
CARB OTC LEED Compliant
No
Color Finish
Blue
Diameter
1/2 in
GSA Approved
No
IAPMO Listed
No
Maximum Pressure
1000 psi
Maximum Temperature
700
NSF Certified
No
Thickness
1/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday