0 items

Garlock 150# Non-Asbestos Ring Gasket

G5500RG150A

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Continuous maximum temperature: 550° F
  • Maximum PxT 1/8: 275,000 (°F x PSIG)
  • Media: water, Aliphatic Hydrocarbons, oils, gasoline, saturated steam (please see manufacturer's recommendations), inert gases, and most refrigerants
  • Minimum temperature: -150° F
  • Offers excellent thermal stability with minimal weight loss
  • Reduced creep relaxation and improved torque retention provide optimal sealability
  • Ring gasket

SPECIFICATIONS

ASTM Specifications
ASTM F-104
Color Finish
Grey
Diameter
3 in
Material
Rubber
Material Type
Nitrile
Maximum Pressure
1200 psi
Maximum Temperature
800

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday