0 items

Garlock 150# Rubber Full Face Gasket

G98206

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-149, ASTM D-2000, ASTM D-395 B, ASTM D-412, ASTM F-586, ASTM-D-1330
CARB OTC LEED Compliant
No
Clean Bagged
No
Color Finish
Black
Diameter
2-1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
EPDM
Maximum Pressure
175 psi
Maximum Temperature
275
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday