0 items

Garlock 150# Stainless Steel Spiral Gasket with Graph

SWG1504GSSIR

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable
  • Easy installation and removal
  • Made with the CONTROLLED DENSITY® process which ensures that the optimum filler density is constant across the windings for consistent compression and superior sealability
  • Spiral gasket
  • Suitable for temperatures from cryogenic to 2,000°F (1,093°C)

SPECIFICATIONS

ASME Specifications
ASME B16.5
Diameter
20 in
Material
Graphite, Stainless Steel
Material Type
304
Maximum Pressure
150 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday