0 items

Garlock Blue-Gard® 150# Standard Flange Gasket

G3400RG150116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.21, ASME B16.5
CARB OTC LEED Compliant
No
Clean Bagged
No
Collection
Blue-Gard®
Diameter
1-1/2 in
End Connection 1
Flanged
End Connections
Flanged
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1-29/32 in
NSF Certified
No
Pressure Class
150#
Thickness
0.0625 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday