Garlock 1/8 in. 300# EPDM Rubber Full Face Gasket

G8314EFFGA

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.21, ASME B16.47, ASME B16.5
ASTM Specifications
ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471
CARB OTC LEED Compliant
No
Color Finish
Black
Diameter
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
EPDM
Maximum Pressure
900 psig
Maximum Temperature
300
NSF Certified
No
Thickness
1/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday