Garlock
20 x 12 in. Plain End Casing Spacer
Part #PPECS1220 | Item #2150011
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Diameter: 12 in
Length: 20 in