Garlock

3 x 1/16 in. 1000 psi Non-Asbestos Ring Gasket

Part #G3000RG150116M  |  Manufacturer Part #37706-0103

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Available in sheet or cut gasket form

Specifications

ASTM Specifications: ASTM F-104

Color Finish: Blue

Inside Diameter: 3 in

Maximum Pressure: 1000 psi

Maximum Temperature: 700