3/4 in. Ring Gasket

Part #G9850RG116F  |  Item #1395795

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-37B, ASTM F-104]

Application: [Saturated Steam, Water, Oil, Gasoline, Aliphatic Hydrocarbons, Most Refrigerants]

Clean Bagged: No

Color Finish: Black

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3/4 in

Material: [Carbon Fiber, Rubber]

Material Type: Nitrile

Maximum Pressure: 2000 psig

Maximum Temperature: 900

Minimum Temperature: 100

NSF Certified: No

Pressure Class: 150#

UL Listed: No