4 in. 300# Ring Gasket

Part #G5500RG300AP  |  Item #1564633  |  Manufacturer Part #3125-3129

Call for Pricing EACH

Inside Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

Material: Non Asbestos

NSF Certified: No

UL Listed: No