Garlock

4 x 1/16 in. 1000 psi Ring Gasket

Part #G3000RG300116P  |  Manufacturer Part #3000 300 RNG 1/16 4

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM F-104

Color Finish: Blue

Inside Diameter: 4 in

Maximum Pressure: 1000 psi

Maximum Temperature: 700

Type: G3000RG300116P