4 x 1/8 in. 150# Nitrile Full Face Gasket

Part #G5360FF150AP  |  Item #1582567  |  Manufacturer Part #5360FF150AP

Call for Pricing EACH

Inside Diameter:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Clean Bagged: No

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 4 in x 1/8 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

NSF Certified: No

Pressure Class: 150#

Thickness: 0.125 in

UL Listed: No