Garlock 5500 12 x 1/8 in. 800# Ring Gasket
Part #G5500RG150A12 | Item #1564514 | Manufacturer Part #8723-2186
Inside Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability.
- Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
Documents
Specifications
ASME Specifications: ASME B16.5
ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B]
CARB OTC LEED Compliant: No
Collection: Garlock 5500
Color Finish: Grey
Color Finish Category: Greys
End Connection 1: Gasket
End Connections: Gasket
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 12-3/4 in
Material: [Fiber, Rubber]
Material Type: Nitrile
Maximum Pressure: 1200 psi
Maximum Temperature: 800
Minimum Temperature: -100
NSF Certified: No
Origin: Domestic
Outside Diameter: 16-1/8 in
Pipe Diameter: 12 in
Pressure Class: 150#
Product Type: Ring
Thickness: 0.125 in
UL Listed: No