5500 Series 20 x 0.125 in. 150# Ring Gasket

Part #G5500RG150A20OD  |  Item #7533047  |  Manufacturer Part #5500RG150 20

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability.
  • Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149]

Application: [Water, Oil]

CARB OTC LEED Compliant: No

Clean Bagged: No

Collection: 5500 Series

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 20 in

Fitting Sizes: 20 in

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 20 in

Material: [Fiber, Rubber]

Material Type: Nitrile

Maximum Pressure: 1200 psi

Maximum Temperature: 800

Minimum Temperature: -100

NSF Certified: No

Origin: Domestic

Outside Diameter: 23-7/8 in

Pipe Diameter: 20 in

Pressure Class: 150#

Product Type: Ring

Thickness: 0.125 in

UL Listed: No