6 x 1/16 in. 800 psi Envelope Gasket

Part #G3565116U  |  Item #1334193

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Envelon gasket
  • Maximum PxT 1/16: 350,000 (°F x PSIG)
  • Minimum temperature: -450° F
  • Media: moderate concentrations of acids and caustics, hydrocarbons, solvents, cryogenics, and glass-lined equipment
  • Soft, deformable exterior conforms to surface irregularities
  • Ideal for worn, warped or pitted flanges
  • Stable blue core improves cold flow resistance

Documents

Specifications

ASTM Specifications: ASTM F-104

Color Finish: White

Fitting Type: Gasket

Inside Diameter: 6 in

Material: Plastic

Material Type: PTFE

Maximum Pressure: 800 psi

Maximum Temperature: 500