Garlock

60 x 1/16 in. 700# Gasket Sheet

Part #G2950392502521  |  Item #3711802  |  Manufacturer Part #39250-2521

Call for Pricing EACH

Inside Diameter:

60 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent Sealability
  • Improved thermal stability
  • Good for general service

Documents

Specifications

ASTM Specifications: [ASTM F-37B, ASTM F-36, ASTM F-152]

CARB OTC LEED Compliant: No

Color Finish: Green

Color Finish Category: Greens

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 60 in

Material: [Aramid Fiber, Rubber]

Material Type: Nitrile

Maximum Pressure: 1000 psi

Maximum Temperature: 700

Minimum Temperature: -100

NSF Certified: No

Origin: Global

Thickness: 0.063 in

UL Listed: No