8 in. C End Sealant
8 in. C End Sealant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick and easy installation
Specifications
- Fits Pipe Size:
- 8 in - 20 in
- Length:
- 20 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Product Type:
- End Seal
- Thickness:
- 1/8 in
- UL Listed:
- No