2 in. Full Face Gasket
Blue-Gard® 3400 2 in. Full Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Improved torque retention
- Drastically lowered emissions levels
- Excellent sealability
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
- Application:
- Inert Gas, Saturated Steam, Water
- Clean Bagged:
- No
- Collection:
- Blue-Gard® 3400
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Diameter - Inside 1:
- 2-3/8 in
- Diameter - Outside:
- 6 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fiber, Rubber
- Material Type:
- Aramid, SBR
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Pipe Diameter:
- 2 in
- Pressure - Maximum:
- 1200 psig
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No