20 in. Ring Gasket
Blue-Gard® 3000 20 in. Ring Gasket
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Improved torque retention
- Drastically lowered emissions levels
- Excellent Sealability
- Available in sheet or cut gasket form
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ASME:
- ASME B16.5
- Application:
- Utility Services, Water, Aliphatic Hydrocarbons, Oil, Gasoline
- Clean Bagged:
- No
- Collection:
- Blue-Gard® 3000
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 20 in
- Diameter - Outside:
- 23-7/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Non-Asbestos, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pipe Diameter:
- 20 in
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Product Type:
- Ring
- Thickness:
- 0.125 in
- UL Listed:
- No