3 in. Garlock 3500 150# 1/16 FF Gasket Full Face

You last purchased this on
 
Garlock

Gylon® 3500 3 in. Garlock 3500 150# 1/16 FF Gasket Full Face

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Gylon® 3500 3 in. Garlock 3500 150# 1/16 FF Gasket Full Face

  • Fast #
  • Part #G3500FFG150116M
  • Item #4209325
  • Manufacturer Part #37719-4103
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduced product loss and emissions, Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Tight seal Improved performance over conventional PTFE
  • Branding and color coding reduces misapplication
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Excellent bolt torque retention
  • Will not support flame
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
CARB OTC LEED Compliant:
No
Collection:
Gylon® 3500
Color Finish Category:
Browns
Color Finish Name:
Fawn
Diameter - Inside 1:
3-1/2 in
Diameter - Outside:
7-1/2 in
End Connection 1:
Gasket
End Connections:
Gasket
Fitting Type:
Gasket
Flange Type:
Full Face
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Number of Holes:
4 Hole
Origin:
Global
Pipe Diameter:
3 in
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Thickness:
0.063 in
UL Listed:
No