Garlock

Blue-Gard® 3 x 1/8 in. 700# Ring Gasket

Part #G3200RG150AM  |  Item #1332947

Call for Pricing EACH

Inside Diameter

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

ASME Specifications: [ASME B16.21, ASME B16.5, ASME B16.47]

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B]

CARB OTC LEED Compliant: No

Collection: Blue-Gard®

Color Finish: Off White

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3 in

Maximum Pressure: 1200 psig

Maximum Temperature: 700

NSF Certified: No

Thickness: 1/8 in

UL Listed: No