Garlock

BLUE-GARD® 3000 6 in. Ring Gasket

Part #G3000RG30018U  |  Manufacturer Part #3000 300 RNG 1/8 6

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Utility Services, Water, Aliphatic Hydrocarbons, Oils, Gasoline]

Clean Bagged: No

Collection: BLUE-GARD® 3000

Color Finish: Blue

Diameter: 6 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Maximum Pressure: 1000 psi

Maximum Temperature: 700

Minimum Temperature: 100

NSF Certified: No

Pressure Class: 300#

UL Listed: No