Garlock

Blue-Gard® 4 x 1/16 in. 1000 psi Non-Asbestos Ring Gasket

Part #G3000RG150116P  |  Manufacturer Part #37706-0104

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Available in sheet or cut gasket form

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM F-104

Collection: Blue-Gard®

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket

End Connections: Gasket

Inside Diameter: 4-1/2 in

Material: Rubber

Material Type: Nitrile

Maximum Pressure: 1000 psi

Maximum Temperature: 700

Minimum Temperature: -100

NSF Certified: No

Origin: Global

Outside Diameter: 6-7/8 in

Pipe Diameter: 4 in

Pressure Class: 150#

Product Type: Ring

Thickness: 0.063 in