Garlock

Blue-Gard® 4 x 1/16 in. 700# Ring Gasket

Part #G3400RG150116P  |  Manufacturer Part #37704-0104

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME B16.21, ASME B16.5, ASME B16.47]

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B]

CARB OTC LEED Compliant: No

Collection: Blue-Gard®

Color Finish: [Grey, Black]

Diameter: 4 in

GSA Approved: No

IAPMO Listed: No

Maximum Pressure: 1200 psig

Maximum Temperature: 700

NSF Certified: No

Thickness: 1/16 in

UL Listed: No