Garlock

Blue-Gard® 6 in. 150# Standard Flange Gasket

Part #G3400RG150116U  |  Manufacturer Part #37704-0106

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: [ASME B16.21, ASME B16.5, ASME B16.47]

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B]

Collection: Blue-Gard®

Color Finish: [Grey, Black]

End Connection 1: Flanged

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 6-5/8 in

Maximum Pressure: 1200 psig

Maximum Temperature: 700

NSF Certified: No

UL Listed: No