Blue-Gard® 8 x 1/8 in. 1000 psi Full Face Gasket

Part #G3000FF150AX  |  Item #3026201  |  Manufacturer Part #3000 150 FF 1/8 8

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Pressure class 150#
  • Nitrile binder
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption

Specifications

ASME Specifications: [ASME B16.21, ASME B16.47, ASME B16.5]

ASTM Specifications: [ASTM D-149, ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315]

Coating: Blue

Collection: Blue-Gard®

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket

End Connections: Gasket

Fitting Type: Gasket

Flange Type: Full Face

Inside Diameter: 8 in

Material: Aramid Fiber

Material Type: Nitrile

Maximum Pressure: 1000 psi

Maximum Temperature: 700

Minimum Temperature: -100

NSF Certified: No

Number of Holes: 8 Hole

Origin: Global

Outside Diameter: 13-1/2 in

Pipe Diameter: 8 in

Pressure Class: 150#

Thickness: 1/8 in