Garlock

Blue-Gard® Style 3200 20 x 0.125 in. 150# Aramid Fiber and SBR Ring Type Joint Gasket

Part #G3200RG150A20  |  Manufacturer Part #37702-1120

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM F-104, ASTM F-152, ASTM F-36, ASTM F-37 Class B, ASTM F-38]

Application: [Inert Gas, Saturated Steam, Water]

Clean Bagged: No

Collection: Blue-Gard® Style 3200

Color Finish: Off White

FM Approved: No

Flange Type: Ring Type Joint

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 20 in

Material: [Fiber, Plastic]

Material Type: [Aramid, SBR]

Maximum Pressure: 1200 psi

Maximum Temperature: 700

Minimum Temperature: -100

NSF Certified: No

Pressure Class: 150#

Thickness: 0.125 in

UL Listed: No