1 x 1/16 in. 316L Stainless Steel and Graphite IR Spiral Gasket

You last purchased this on
 
Garlock

FLEXSEAL® 1 x 1/16 in. 316L Stainless Steel and Graphite IR Spiral Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

FLEXSEAL® 1 x 1/16 in. 316L Stainless Steel and Graphite IR Spiral Gasket

  • Fast #
  • Part #SWG1506IRGG
  • Item #4238435
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, easy installation and removal
  • Seals pressures to flange ratings, in accordance to ASME B16.5 and 16.47
  • The FLEXSEAL® RWI features an inner ring, spiral winding, filler material, and a centering ring for use in higher pressure applications
  • Inner ring can help shield sealing elements from erosion caused by abrasive media
  • Suitable for raised face flanges up to class 2500# flanges
  • Inner rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Guide ring simplifies centering of sealing element on the flange face
  • Suited to temperatures from cryogenic to 2000°F / 1093°C depending on metal and filler material
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.5
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
FLEXSEAL®
Color Finish Category:
Greens
Color Finish Name:
Green, Grey
Diameter - Inside 1:
1 in
Diameter - Outside:
2-63/100 in
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel, Graphite, Carbon Steel
Material Type:
316L
Maximum Temperature:
850
Minimum Temperature:
-150
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Thickness:
0.125 in
UL Listed:
No