Garlock

FLEXSEAL® 16 in. 150 psi 304 Stainless Steel Spiral Gasket with Graphite

Part #SWG1504G16  |  Manufacturer Part #P00051016001

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
  • Style RW offers excellent general purpose performance for raised face flanges
  • Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
  • Easy installation and removal
  • Seal pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
  • Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
  • Spiral winding (sealing element) consists of preformed metal and soft filler material
  • NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).

Documents

Specifications

ASME Specifications: ASME B16.20, ASME B16.5

CARB OTC LEED Compliant: No

Clean Bagged: No

Collection: FLEXSEAL®

Color Finish: Grey, Yellow

Color Finish Category: Yellows

Diameter: 16 in

End Connection 1: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 16 in

Fitting Sizes: 16 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 16-63/100 in

Material: Carbon Steel, Graphite, Stainless Steel

Material Type: 304

Maximum Pressure: 150 psi

Maximum Temperature: 1400

Minimum Temperature: -320

NSF Certified: No

Origin: Global

Outside Diameter: 20-1/4 in

Pressure Class: 150#

Product Type: Gasket

Thickness: 0.125 in

UL Listed: No