2 x 2-19/100 x 0.125 in. 150# 316L Stainless Steel, PTFE and Carbon Steel Spiral Gasket
FLEXSEAL® 2 x 2-19/100 x 0.125 in. 150# 316L Stainless Steel, PTFE and Carbon Steel Spiral Gasket
Frequently Purchased Together
Product Details
- Durable, easy installation and removal
- Seals pressures to flange ratings, in accordance to ASME B16.5 and 16.47
- The FLEXSEAL® RWI features an inner ring, spiral winding, filler material, and a centering ring for use in higher pressure applications
- Inner ring can help shield sealing elements from erosion caused by abrasive media
- Suitable for raised face flanges up to class 2500# flanges
- Inner rings are provided standard for ASME B16.20 unless otherwise specified by the customer
- Guide ring simplifies centering of sealing element on the flange face
- Suited to temperatures from cryogenic to 2000°F / 1093°C depending on metal and filler material
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.5
- Clean Bagged:
- No
- Collection:
- FLEXSEAL®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, White
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 2-19/100 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed -:
- No
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- 316L, PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -150
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- Type:
- Gasket
- UL Listed:
- No