Garlock

FLEXSEAL® 4 in. 316L Stainless Steel Spiral Gasket

Part #GC030504006  |  Manufacturer Part #C030504006

Inside Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The FLEXSEAL® RWI features an inner ring, spiral winding, filler material, and a centering ring for use in higher pressure applications
  • Durable, easy installation and removal
  • Seals pressures to flange ratings, in accordance to ASME B16.5 and 16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C depending on metal and filler material
  • Guide ring simplifies centering of sealing element on the flange face
  • Suitable for raised face flanges up to class 2500# flanges
  • Inner rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media

Documents

Specifications

ASME Specifications: [ASME B16.20, ASME B16.5]

CARB OTC LEED Compliant: No

Clean Bagged: No

Collection: FLEXSEAL®

Color Finish: [Green, Grey]

Color Finish Category: Greens

End Connection 1: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 4 in

Fitting Sizes: 4 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

Material: [Stainless Steel, Graphite, Carbon Steel]

Material Type: 316L

Maximum Temperature: 850

Minimum Temperature: -150

NSF Certified: No

Origin: Global

Outside Diameter: 7-63/100 in

Pressure Class: 600#

Product Type: Gasket

Thickness: 0.125 in

UL Listed: No