Garlock

FLEXSEAL® 4 in. 900# Graph Spiral Gasket

Part #SWG9004GP

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
  • Style RW offers excellent general purpose performance for raised face flanges
  • Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
  • Easy installation and removal
  • Seal pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
  • Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
  • Spiral winding (sealing element) consists of preformed metal and soft filler material
  • NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).

Documents

Specifications

ASME Specifications: [ASME B16.20, ASME B16.5]

CARB OTC LEED Compliant: No

Clean Bagged: No

Collection: FLEXSEAL®

Color Finish: [Yellow, Grey]

Color Finish Category: Yellows

Diameter: 4 in

End Connection 1: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 4 in

Fitting Sizes: 4 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4-3/4 in

Material: [Stainless Steel, Graphite, Carbon Steel]

Material Type: 304

Maximum Temperature: 1400

Minimum Temperature: -320

NSF Certified: No

Origin: Global

Outside Diameter: 8-13/100 in

Pressure Class: 900#

Product Type: Gasket

Thickness: 0.125 in

Type: SWG9004GP

UL Listed: No