0 items

Garlock Full Face Gasket

G3400FF15018

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent bolt torque retention
  • Improved performance over conventional PTFE
  • Maximum PxT 1/8: 250,000 (° F x psig)
  • Media: strong acids (except hydrofluoric), solvents, hydrocarbons, water, steam, chlorine, and cryogenics
  • Minimum temperature: -100° F
  • Minimum temperature: -450° F
  • Reduced product loss and emissions

SPECIFICATIONS

Color Finish
Grey
Diameter
6 in
Material
Aramid fibers with a SBR binder
Maximum Pressure
1200 psi
Maximum Temperature
700

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday